14 x 14 x 1 in. Air Filter 8 MERV
14 x 14 x 1 in. Air Filter 8 MERV
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Depth:
- 1 in
- Filter Type:
- Pleated
- Height:
- 14 in
- MERV Rating:
- 8
- Product Type:
- Air Filter
- Size:
- 14 in x 14 in x 1 in
- Width:
- 14 in