14 x 14 x 1 in. Air Filter Fiberglass MERV 2
14 x 14 x 1 in. Air Filter Fiberglass MERV 2
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 14 in
- MERV Rating:
- 2
- Material:
- Fiberglass
- Product Type:
- Air Filter
- Size:
- 14 in x 14 in x 1 in
- UL Listed:
- Yes
- Width:
- 14 in