This product requires certification to purchase.

14 x 20 x 1 in. MERV 8 Disposable Pleated High Capacity Air Filter

Pamlico Air

14 x 20 x 1 in. MERV 8 Disposable Pleated High Capacity Air Filter

  • Fast #
  • Part #P21308011420
  • Item #9970142
  • Manufacturer Part #21308-011420
5 out of 5 Customer Rating
Brand image
Pamlico Air

14 x 20 x 1 in. MERV 8 Disposable Pleated High Capacity Air Filter

  • Fast #
  • Part #P21308011420
  • Item #9970142
  • Manufacturer Part #21308-011420
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 40
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
1 in
Disposable:
Yes
Filter Type:
Pleated
Height:
20 in
MERV Rating:
8
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
14 in x 20 in x 1 in
UL Listed:
Yes
UPC:
840100928527
Width:
20 in