This product requires certification to purchase.

14 x 24 x 1 in. MERV 4 Disposable Panel Air Filter

Pamlico Air

14 x 24 x 1 in. MERV 4 Disposable Panel Air Filter

  • Fast #
  • Part #P11104011424
  • Item #9863844
  • Manufacturer Part #11104-011424
3.9 out of 5 Customer Rating
Brand image
Pamlico Air

14 x 24 x 1 in. MERV 4 Disposable Panel Air Filter

  • Fast #
  • Part #P11104011424
  • Item #9863844
  • Manufacturer Part #11104-011424
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
1 in
Disposable:
Yes
Filter Type:
Panel
Height:
24 in
MERV Rating:
4
Material:
Fiberglass
Product Type:
Air Filter
Size:
14 in x 24 in x 1 in
UL Listed:
Yes
UPC:
840100911598
Width:
14 in