14 x 30 x 1 in. MERV 8 Disposable Pleated Standard Air Filter
14 x 30 x 1 in. MERV 8 Disposable Pleated Standard Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Depth:
- 1 in
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 30 in
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 14 in x 30 in x 1 in
- UL Listed:
- Yes
- UPC:
- 840100904866
- Width:
- 30 in