16 x 20 x 4 in. MERV 8 Disposable Pleated Standard Air Filter
16 x 20 x 4 in. MERV 8 Disposable Pleated Standard Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- MERV 8
Specifications
- Depth:
- 4 in
- Filter Type:
- Pleated
- Height:
- 20 in
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 16 in x 20 in x 4 in
- UL Listed:
- Yes
- UPC:
- 840100902336
- Width:
- 16 in