16 x 25 x 1 in. MERV 2 Disposable Panel Air Filter
16 x 25 x 1 in. MERV 2 Disposable Panel Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Depth:
- 1 in
- Disposable:
- Yes
- Filter Type:
- Panel
- Height:
- 25 in
- MERV Rating:
- 2
- Material:
- Fiberglass
- Product Type:
- Air Filter
- Size:
- 16 in x 25 in x 1 in
- UL Listed:
- Yes
- UPC:
- 840100901124
- Width:
- 16 in