This product requires certification to purchase.

16 x 30 x 1 in. MERV 8 Disposable Pleated High Capacity Air Filter

Pamlico Air

16 x 30 x 1 in. MERV 8 Disposable Pleated High Capacity Air Filter

  • Fast #
  • Part #P21308011630
  • Item #9970148
  • Manufacturer Part #21308-011630
5 out of 5 Customer Rating
Brand image
Pamlico Air

16 x 30 x 1 in. MERV 8 Disposable Pleated High Capacity Air Filter

  • Fast #
  • Part #P21308011630
  • Item #9970148
  • Manufacturer Part #21308-011630
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
1 in
Disposable:
No
Filter Type:
Pleated
Height:
30 in
MERV Rating:
8
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
16 in x 30 in x 1 in
UL Listed:
Yes
UPC:
840100931411
Width:
16 in