This product requires certification to purchase.

16x16x2 SELECT FG DIE CUT

Pamlico Air

16x16x2 SELECT FG DIE CUT

  • Fast #
  • Part #P11204021616
  • Item #9969763
  • Manufacturer Part #11204-021616
4.6 out of 5 Customer Rating
Brand image
Pamlico Air

16x16x2 SELECT FG DIE CUT

  • Fast #
  • Part #P11204021616
  • Item #9969763
  • Manufacturer Part #11204-021616
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
2 in
Disposable:
Yes
Height:
16 in
MERV Rating:
4
Material:
Fiberglass
Size:
16 in x 16 in x 2 in
UL Listed:
Yes
UPC:
840100906549
Width:
16 in