This product requires certification to purchase.

16x24x2 PRIME PLT STD M10

Pamlico Air

16x24x2 PRIME PLT STD M10

  • Fast #
  • Part #P21210021624
  • Item #9969962
  • Manufacturer Part #21210-021624
5 out of 5 Customer Rating
Brand image
Pamlico Air

16x24x2 PRIME PLT STD M10

  • Fast #
  • Part #P21210021624
  • Item #9969962
  • Manufacturer Part #21210-021624
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 18
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
2 in
Disposable:
Yes
Height:
24 in
MERV Rating:
8
Material:
Synthetic Fiber
Product Type:
Pleated Filter
Size:
16 in x 24 in x 2 in
UL Listed:
Yes
UPC:
840100924062
Width:
24 in