This product requires certification to purchase.

16x25x2 PRIME PLT HC M10

Pamlico Air

16x25x2 PRIME PLT HC M10

  • Fast #
  • Part #P21310021625
  • Item #9970240
  • Manufacturer Part #21310-021625
4.8 out of 5 Customer Rating
Brand image
Pamlico Air

16x25x2 PRIME PLT HC M10

  • Fast #
  • Part #P21310021625
  • Item #9970240
  • Manufacturer Part #21310-021625
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 18
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Kansas City, KS
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
2 in
Disposable:
Yes
Height:
25 in
MERV Rating:
10
Material:
Synthetic Fiber
Product Type:
Pleated Filter
Size:
16 in x 25 in x 2 in
UL Listed:
Yes
UPC:
840100928541
Width:
25 in