This product requires certification to purchase.

18 x 25 x 2 in. MERV 8 Disposable Pleated Standard Air Filter

MANN + HUMMEL

18 x 25 x 2 in. MERV 8 Disposable Pleated Standard Air Filter

  • Fast #
  • Part #P21208021825
  • Item #9969903
  • Manufacturer Part #21208-021825
3.2 out of 5 Customer Rating
Brand image
MANN + HUMMEL

18 x 25 x 2 in. MERV 8 Disposable Pleated Standard Air Filter

  • Fast #
  • Part #P21208021825
  • Item #9969903
  • Manufacturer Part #21208-021825
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
2 in
Disposable:
Yes
Filter Type:
Pleated
Height:
25 in
MERV Rating:
8
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
18 in x 25 in x 2 in
UL Listed:
Yes
UPC:
840100905863
Width:
25 in