This product requires certification to purchase.

20 x 30 x 1 in. MERV 8 Disposable Pleated Standard Air Filter

MANN + HUMMEL

20 x 30 x 1 in. MERV 8 Disposable Pleated Standard Air Filter

  • Fast #
  • Part #P21208012030
  • Item #9969888
  • Manufacturer Part #21208-012030
3.4 out of 5 Customer Rating
Brand image
MANN + HUMMEL

20 x 30 x 1 in. MERV 8 Disposable Pleated Standard Air Filter

  • Fast #
  • Part #P21208012030
  • Item #9969888
  • Manufacturer Part #21208-012030
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
1 in
Disposable:
Yes
Filter Type:
Pleated
Height:
30 in
MERV Rating:
8
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
20 in x 30 in x 1 in
UL Listed:
Yes
UPC:
840100900219
Width:
30 in