24 x 140 in. Air Filter
24 x 140 in. Air Filter
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3-Ply
Specifications
- Height:
- 140 in
- Product Type:
- Air Filter
- Size:
- 24 in x 140 in
- Width:
- 24 in