24 x 24 x 1 in. MERV 10 Pleated Air Filter
24 x 24 x 1 in. MERV 10 Pleated Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pleated filter with 215 GSM CTC 60 carbon
- MERV 8
- Moisture resistant 100% reclaimed fiber die cut frame
- Low resistance
- Constructed in a quality controlled environment
Specifications
- Depth:
- 1 in
- Filter Type:
- Pleated
- Height:
- 24 in
- MERV Rating:
- 10
- Material:
- Carbon
- Product Type:
- Air Filter
- Size:
- 24 in x 24 in x 1 in
- Width:
- 24 in