24 x 24 x 12 in. MERV 14 Pleated Air Filter
24 x 24 x 12 in. MERV 14 Pleated Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CO
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CO
Product Details
Product Details
- Available in nominal 12 inch depth
- Synthetic media
- High impact polystyrene (HIPS)
- UL Classified
- Max operating temp 175 degrees F
Specifications
- Depth:
- 12
- Filter Type:
- Pleated
- Height:
- 24
- MERV Rating:
- 14
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 24 in x 24 in x 12 in
- Type:
- PE2V14S122424
- UPC:
- 840100953789
- Width:
- 24