This product requires certification to purchase.

24 x 24 x 12 in. MERV 15 Air Filter

MANN + HUMMEL

24 x 24 x 12 in. MERV 15 Air Filter

  • Fast #
  • Part #P53424241290
  • Item #10132403
  • Manufacturer Part #53424241290
5 out of 5 Customer Rating
Brand image
MANN + HUMMEL

24 x 24 x 12 in. MERV 15 Air Filter

  • Fast #
  • Part #P53424241290
  • Item #10132403
  • Manufacturer Part #53424241290
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Seattle, WA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Synthetic media
  • Available with or without header
  • Reduces energy costs
  • Rigid construction for VAV systems
  • Sturdy internal supports
  • Requires Certification

Specifications

Depth:
12 in
Height:
24 in
MERV Rating:
15
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
24 in x 24 in x 12 in
UPC:
840100967885
Width:
24 in