This product requires certification to purchase.

24 x 24 x 2 in. MERV 8 Disposable Pleated Standard Air Filter

MANN + HUMMEL

24 x 24 x 2 in. MERV 8 Disposable Pleated Standard Air Filter

  • Fast #
  • Part #P11204011425
  • Item #9969732
  • Manufacturer Part #11204-011425
3.2 out of 5 Customer Rating
Brand image
MANN + HUMMEL

24 x 24 x 2 in. MERV 8 Disposable Pleated Standard Air Filter

  • Fast #
  • Part #P11204011425
  • Item #9969732
  • Manufacturer Part #11204-011425
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
1
Disposable:
Yes
Filter Type:
Panel
Height:
25
MERV Rating:
4
Material:
Fiberglass
Product Type:
Air Filter
Size:
14 in x 25 in x 1 in
UL Listed:
Yes
UPC:
840100901599
Width:
25