24 x 24 x 2 in. MERV 8 Disposable Pleated Standard Air Filter
24 x 24 x 2 in. MERV 8 Disposable Pleated Standard Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 15-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Depth:
- 1 in
- Disposable:
- Yes
- Filter Type:
- Panel
- Height:
- 30 in
- MERV Rating:
- 4
- Material:
- Fiberglass
- Product Type:
- Air Filter
- Size:
- 24 in x 30 in x 1 in
- UL Listed:
- Yes
- UPC:
- 840100906402
- Width:
- 30 in