25 x 112 in. Air Filter
25 x 112 in. Air Filter
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3-Ply
Specifications
- Height:
- 112 in
- Product Type:
- Air Filter
- Size:
- 25 in x 112 in
- Width:
- 25 in