This product requires certification to purchase.

25x29x4 PRIME PLT STD M13

Pamlico Air

25x29x4 PRIME PLT STD M13

  • Fast #
  • Part #P21213042529
  • Item #9970133
  • Manufacturer Part #21213-042529
5 out of 5 Customer Rating
Brand image
Pamlico Air

25x29x4 PRIME PLT STD M13

  • Fast #
  • Part #P21213042529
  • Item #9970133
  • Manufacturer Part #21213-042529
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
4 in
Height:
29 in
MERV Rating:
13
Material:
Synthetic Fiber
Product Type:
Pleated Filter
Size:
25 in x 29 in x 4 in
UL Listed:
Yes
UPC:
840100928398
Width:
29 in