39 x 59 in. Air Filter
39 x 59 in. Air Filter
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3-Ply
Specifications
- Height:
- 59 in
- Product Type:
- Air Filter
- Size:
- 39 in x 59 in
- Width:
- 39 in