11-1/2 x 29-1/2 x 1 in. Prime Pleated SC MERV 8 Filter
Prime 8 11-1/2 x 29-1/2 x 1 in. Prime Pleated SC MERV 8 Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Medium efficiency MERV 8-A Panel pleated disposable filter
- Maximum operating temperature: 180 Degrees Fahrenheit (82 Celsius)
- Filter shall be classified by underwriters laboratories as UL 900
- MANN+HUMMEL recommends filter to be installed with the pleats running vertically
- One inch deep filters are rated at 300 FPM
Documents
Specifications
- Collection:
- Prime 8
- Depth:
- 1 in
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 29-1/2 in
- MERV Rating:
- 8
- Material:
- Synthetic
- Product Type:
- Filter
- Size:
- 11-1/2 in x 29-1/2 in x 1 in
- Width:
- 11-1/2 in