This product requires certification to purchase.

30 x 30 x 1 in. Prime Pleated MERV 8 Filter

Pamlico Air

Prime 8 30 x 30 x 1 in. Prime Pleated MERV 8 Filter

  • Fast #
  • Part #P21208CD013030
  • Item #11793014
  • Manufacturer Part #21208CD013030
5 out of 5 Customer Rating
Brand image
Pamlico Air

Prime 8 30 x 30 x 1 in. Prime Pleated MERV 8 Filter

  • Fast #
  • Part #P21208CD013030
  • Item #11793014
  • Manufacturer Part #21208CD013030
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Medium efficiency MERV 8-A Panel pleated disposable filter
  • Maximum operating temperature: 180 Degrees Fahrenheit (82 Celsius)
  • Filter shall be classified by underwriters laboratories as UL 900
  • MANN+HUMMEL recommends filter to be installed with the pleats running vertically
  • One inch deep filters are rated at 300 FPM
  • Requires Certification

Documents


Specifications

Collection:
Prime 8
Depth:
1 in
Disposable:
Yes
Filter Type:
Pleated
Height:
30 in
MERV Rating:
8
Material:
Synthetic
Product Type:
Filter
Size:
30 in x 30 in x 1 in
Width:
30 in