20 x 20 x 5 in. MERV 8 Pleated Air Filter
Prime AC8 20 x 20 x 5 in. MERV 8 Pleated Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Medium efficiency, MERV 8 pleated air cleaner disposable filter
- Maximum operating temperature: 180 Degrees Fahrenheit (82.22 Celsius)
- Filter shall be classified by underwriters laboratories as UL 900
- MANN+HUMMEL recommends filter to be installed with the pleats running vertically
Documents
Specifications
- Collection:
- Prime AC8
- Depth:
- 5 in
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 25 in
- MERV Rating:
- 8
- Material:
- Synthetic
- Product Type:
- Filter
- Size:
- 20 in x 25 in x 5 in
- Width:
- 20 in