16 x 20 x 2 in. MERV 8 Disposable Pleated Standard Air Filter
Prime8 16 x 20 x 2 in. MERV 8 Disposable Pleated Standard Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- MERV 8A with extended surface
- High dust holding capacity
- Wire-supported mechanical media
- Moisture resistant beverage board frame
- UL 900 classified
Documents
Specifications
- Collection:
- Prime8
- Depth:
- 2 in
- Disposable:
- Yes
- Filter Type:
- Pleated
- Height:
- 20 in
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 16 in x 20 in x 2 in
- UL Listed:
- Yes
- UPC:
- 840100900240
- Width:
- 16 in