This product requires certification to purchase.

16 x 25 x 2 in. MERV 8 Disposable Pleated Standard Air Filter

Pamlico Air

Prime8 16 x 25 x 2 in. MERV 8 Disposable Pleated Standard Air Filter

  • Fast #
  • Part #P21208021625
  • Item #8333688
  • Manufacturer Part #21208-021625
3.6 out of 5 Customer Rating
Brand image
Pamlico Air

Prime8 16 x 25 x 2 in. MERV 8 Disposable Pleated Standard Air Filter

  • Fast #
  • Part #P21208021625
  • Item #8333688
  • Manufacturer Part #21208-021625
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • MERV 8A with extended surface
  • High dust holding capacity
  • Wire-supported mechanical media
  • Moisture resistant beverage board frame
  • UL 900 classified
  • Requires Certification

Documents


Specifications

Collection:
Prime8
Depth:
2 in
Disposable:
Yes
Filter Type:
Pleated
Height:
25 in
MERV Rating:
8
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
16 in x 25 in x 2 in
UL Listed:
Yes
UPC:
840100900264
Width:
16 in