This product requires certification to purchase.

18 x 18 x 1 in. MERV 8 Disposable Pleated Standard Air Filter

MANN + HUMMEL

Prime8 18 x 18 x 1 in. MERV 8 Disposable Pleated Standard Air Filter

  • Fast #
  • Part #P21208011818
  • Item #8333716
  • Manufacturer Part #21208-011818
4.8 out of 5 Customer Rating
Brand image
MANN + HUMMEL

Prime8 18 x 18 x 1 in. MERV 8 Disposable Pleated Standard Air Filter

  • Fast #
  • Part #P21208011818
  • Item #8333716
  • Manufacturer Part #21208-011818
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • MERV 8A with extended surface
  • High dust holding capacity
  • Wire-supported mechanical media
  • Moisture resistant beverage board frame
  • UL 900 classified
  • Requires Certification

Documents


Specifications

Collection:
Prime8
Depth:
1 in
Disposable:
Yes
Filter Type:
Pleated
Height:
18 in
MERV Rating:
8
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
18 in x 18 in x 1 in
UL Listed:
Yes
UPC:
840100933682
Width:
18 in