This product requires certification to purchase.

22 x 24-1/4 x 1 in. Select Die Cut Frame

Pamlico Air

Select FDC 22 x 24-1/4 x 1 in. Select Die Cut Frame

  • Fast #
  • Part #P11204C01222425
  • Item #11792995
  • Manufacturer Part #11204C01222425
4.8 out of 5 Customer Rating
Brand image
Pamlico Air

Select FDC 22 x 24-1/4 x 1 in. Select Die Cut Frame

  • Fast #
  • Part #P11204C01222425
  • Item #11792995
  • Manufacturer Part #11204C01222425
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Commercial and industrial light-medium workload disposable panel air filter in a die cut
  • Maximum operating temperature: 150 Degrees Fahrenheit (65 Celsius)
  • Filter shall be classified by underwriters laboratories as UL 900
  • One and Two inch deep filters are rated at 300 FPM
  • Requires Certification

Documents


Specifications

Collection:
Select FDC
Depth:
1 in
Disposable:
Yes
Filter Type:
Throwaway
Height:
24-1/4 in
MERV Rating:
5
Material:
Fiberglass
Product Type:
Filter
Size:
22 in x 24-1/4 in x 1 in
UPC:
840100956575
Width:
22 in