This product requires certification to purchase.

100 cfm Any Climate Hard Wired Mirror Model Energy Recovery Ventilator

This product has been replaced by

30-120 cfm Energy Recovery Ventilator
Panasonic 30-120 cfm Energy Recovery Ventilator
Manufacturer Part #FV-12ESC1
Panasonic

100 cfm Any Climate Hard Wired Mirror Model Energy Recovery Ventilator

  • Fast #
  • Part #PANFV10VEC2RH
  • Item #10334458
  • Manufacturer Part #FV-10VEC2RH
4.3 out of 5 Customer Rating
Brand image

This product has been replaced by

30-120 cfm Energy Recovery Ventilator
Panasonic 30-120 cfm Energy Recovery Ventilator
Manufacturer Part #FV-12ESC1
Panasonic

100 cfm Any Climate Hard Wired Mirror Model Energy Recovery Ventilator

  • Fast #
  • Part #PANFV10VEC2RH
  • Item #10334458
  • Manufacturer Part #FV-10VEC2RH
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High efficiency exchange capillary core recovers heat and balances moisture
  • Engineered for use in any North America Climate Zone
  • MERV 8 filter included; MERV 8 and optional MERV 13 replacements available
  • Connect to existing ductwork or use as a standalone, whole-house ventilation solution
  • Exclusive built-in ASHRAE 62.2 timing function helps ensure code compliance and simplifies the installation process
  • Multi-speed selector (50 to 100 CFM) provides customizable airflow
  • Occupant controllable Boost function moves fan speed to 100 CFM when activated
  • Two (2) powerful ECM motors with Smart Flow™ technology ensure optimum airflow by overcoming static pressure
  • (Optional) Whisper Vent™ Wall Cap FV-WC10VE1 allows for supply and exhaust air through one building penetration
  • 6 Year Warranty on ECM motor, 3 Years on all other parts
  • Requires Certification

Recommended Accessories


Specifications

CFM:
100 ft3/min
Depth:
23 in
Height:
8-7/8 in
Length:
35-13/16 in
UL Listed:
Yes
UPC:
885170416482
Volts:
120V