100 cfm Temperate Climate Hard Wired Energy Recovery Ventilator
This product has been replaced by
Manufacturer Part #FV-11ES1
100 cfm Temperate Climate Hard Wired Energy Recovery Ventilator
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High efficiency exchange capillary core recovers heat and balances moisture
- Engineered for use in Temperate Climate Zones
- MERV 8 filter included; MERV 8 and optional MERV 13 replacements available
- Connect to existing ductwork or use as a standalone, whole-house ventilation solution
- Exclusive built-in ASHRAE 62.2 timing function helps ensure code compliance and simplifies the installation process
- Multi-speed selector (50 to 100 CFM) provides customizable airflow
- Occupant controllable Boost function moves fan speed to 100 CFM when activated
- Two (2) powerful ECM motors with Smart Flow™ technology ensure optimum airflow by overcoming static pressure
- (Optional) Whisper Vent™ Wall Cap FV-WC10VE1 allows for supply and exhaust air through one building penetration
- 6 Year Warranty on ECM motor, 3 Years on all other parts
Recommended Accessories
Specifications
- CFM:
- 100 ft3/min
- Depth:
- 23 in
- Height:
- 8-7/8 in
- Length:
- 35-13/16 in
- UL Listed:
- Yes
- UPC:
- 885170416475
- Volts:
- 120V