This product requires certification to purchase.

13 x 13 x 1 in. Louvered Cover for Vent in White

Panasonic

13 x 13 x 1 in. Louvered Cover for Vent in White

  • Fast #
  • Part #PANFFV3420031S
  • Item #7277730
  • Manufacturer Part #FFV3420031S
4 out of 5 Customer Rating
Brand image
Panasonic

13 x 13 x 1 in. Louvered Cover for Vent in White

  • Fast #
  • Part #PANFFV3420031S
  • Item #7277730
  • Manufacturer Part #FFV3420031S
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
1
Energy Star Compliant:
No
Height:
13
Material:
Louvered
Type:
PANFFV3420031S
UPC:
737534597965