70/90 CFM Fan Spot Bathroom Ventilation Solution - ENERGY STAR® Rated
70/90 CFM Fan Spot Bathroom Ventilation Solution - ENERGY STAR® Rated
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ideal for new residential construction (High Performance / ENERGY STAR® Single Family Production Builders and Manufactured Housing)
- 2-speed 70/90 CFM spot ventilation fan
- UL listed for tub/shower enclosure when used with a GFCI protected circuit
- Can be used to comply with ASHRAE 62.2 and ENERGY STAR for Homes 3.0
- Small grille design complements the aesthetics of your bathroom, powder room or laundry room
- Junction box and duct adapter come pre-attached to the housing can
- 3 Year Warranty
-
Green
Specifications
- CFM:
- 90 ft3/min
- Depth:
- 7-7/8 in
- Duct Size:
- 4 in
- Energy Star Compliant:
- Yes
- Height:
- 4-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 7-7/8 in
- Type:
- PANFV0709VB1
- UL Listed:
- Yes
- UPC:
- 885170415249
- Volts:
- 120V