4 in. 220 CFM In-Line Centrifugal Blow Fan (115 V - 1 HP - 60 Hz) with Pressure Switch
Atmosphere Vortex® Powerfan 4 in. 220 CFM In-Line Centrifugal Blow Fan (115 V - 1 HP - 60 Hz) with Pressure Switch
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CAPick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available in CAShipping Not AvailableNot available in CA
-
This product cannot be sold in CA due to non-compliance with state or federal regulations.
Product Details
Product Details
- AMCA Air Listed
- 100% speed controllable (speed control sold separately)
- 10 year warranty
- ETL listed
- Suitable for air temperature of 140f
- Permanently Lubricated Seales Bearings
- Extended duct collar, allowing easy duct hook-up
- Mounting brackets included for wall or ceiling mount
- Aerodynamic design allowing more air flow
- Prewired with 120V power cord
Specifications
- AMP:
- 0.56
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 198
- Diameter:
- 8-1/2
- Energy Star Compliant:
- No
- Height:
- 9-1/2
- Installation Type:
- Vertical, Horizontal
- Length:
- 8-1/2
- Material:
- Steel
- Maximum Temperature:
- 140
- Product Type:
- Centrifugal In-Line Ventilation Duct Fan
- RPM:
- 2970
- Type:
- PANVTX400P
- UL Listed:
- UL 507
- UPC:
- 628507102012
- Vent Duct Material:
- Metal
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 80