8 in. 621 CFM In-Line Ventilation Duct Fan
Atmosphere Vortex® Powerfan L-Series 8 in. 621 CFM In-Line Ventilation Duct Fan
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The VTX800L Vortex Inline Ventilation Duct Fan delivers high performance with its powerful motor and aerodynamic design, making it a top choice for effective airflow. With 100% speed control, users can easily adjust ventilation to suit their needs. Ideal for various applications, it enhances air quality in spaces like basements, crawl spaces, and attics. The fan connects seamlessly to range hoods, boosting exhaust efficiency while eliminating odors and moisture.
- High Performance & Efficiency: Features a powerful motor and aerodynamic design for superior airflow.
- Versatile Applications: Enhances air quality in basements, crawl spaces, and attics by reducing pollutants.
- Comprehensive Solutions: Ideal for bathroom, garage, and dryer ventilation, with a 10-year warranty.
- Quiet Operation: Designed to operate efficiently and quietly, minimizing noise while improving ventilation in any space.
- AMCA Air Listed: Certified for performance and reliability, ensuring high-quality airflow in your ventilation system.
- Suitable for air temperature of 140f
- Permanently Lubricated Seales Bearings
- Extended duct collar, allowing easy duct hook-up
- Mounting brackets included for wall or ceiling mount
Specifications
- AMP:
- 1.62
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 621 ft3/min
- Diameter:
- 10-1/2 in
- Energy Star Compliant:
- No
- Height:
- 13 in
- Installation Type:
- Vertical, Horizontal
- Length:
- 10-1/2 in
- Material:
- Steel
- Maximum Temperature:
- 140
- Product Type:
- Centrifugal In-Line Ventilation Duct Fan
- RPM:
- 3000
- Type:
- PANVTX800L
- UL Listed:
- UL 507
- UPC:
- 628507100056
- Vent Duct Material:
- Metal
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 196 W