This product requires certification to purchase.

10 in. 1082 CFM In-Line Duct Fan (115 V - 1 Phase - 60 Hz)

Panasonic

Atmosphere Vortex® Powerfan S-Line 10 in. 1082 CFM In-Line Duct Fan (115 V - 1 Phase - 60 Hz)

  • Fast #
  • Part #PANS1000
  • Item #10216857
  • Manufacturer Part #S-1000
3.5 out of 5 Customer Rating
Brand image
Panasonic

Atmosphere Vortex® Powerfan S-Line 10 in. 1082 CFM In-Line Duct Fan (115 V - 1 Phase - 60 Hz)

  • Fast #
  • Part #PANS1000
  • Item #10216857
  • Manufacturer Part #S-1000
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Chandler, AZ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • AMCA Air Listed
  • Double insulated wall to prevent condensation and reduce noise level
  • Integrated backdraft damper to prevent air leakage when the extractor is not operating
  • High impact resistant polycarbonate casing for heavy duty applications
  • The motor is 100% speed controllable (speed control sold separately)
  • Mixed flow impeller design for quiet operation and high air flow
  • Mounting brackets included
  • Requires Certification

Specifications

AMP:
2.12
CFM:
1082 ft3/min
Diameter:
13-297/1000 in
Energy Star Compliant:
No
Height:
17-197/500 in
Installation Type:
Vertical, Horizontal
Length:
13-297/1000 in
Material:
Plastic
Maximum Temperature:
140
Product Type:
In-Line Duct Fan
RPM:
2970
UL Listed:
UL 507
UPC:
628507105037
Vent Duct Material:
Metal
Vent Duct Shape:
Round
Volts:
120V
Watts:
232 W