8 in. 711 CFM In-Line Duct Fan (115 V - 1 Phase - 60 Hz)
Atmosphere Vortex® Powerfan S-Line 8 in. 711 CFM In-Line Duct Fan (115 V - 1 Phase - 60 Hz)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- AMCA Air Listed
- Double insulated wall to prevent condensation and reduce noise level
- Integrated backdraft damper to prevent air leakage when the extractor is not operating
- High impact resistant polycarbonate casing for heavy duty applications
- The motor is 100% speed controllable (speed control sold separately)
- Mixed flow impeller design for quiet operation and high air flow
- Mounting brackets included
Specifications
- AMP:
- 1.99
- CFM:
- 711
- Diameter:
- 10-19/50
- Energy Star Compliant:
- No
- Height:
- 16-16/25
- Installation Type:
- Vertical, Horizontal
- Length:
- 10-19/50
- Material:
- Plastic
- Maximum Temperature:
- 140
- Product Type:
- In-Line Duct Fan
- RPM:
- 3150
- Type:
- PANS800
- UL Listed:
- UL 507
- UPC:
- 628507105020
- Vent Duct Material:
- Metal
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 232