This product requires certification to purchase.

30-150 cfm Top Port Energy Recovery Ventilator

Panasonic

BalancedHome Elite 30-150 cfm Top Port Energy Recovery Ventilator

  • Fast #
  • Part #PANFV15VE1T
  • Item #11648104
  • Manufacturer Part #FV-15VE1T
5 out of 5 Customer Rating
Brand image
Panasonic

BalancedHome Elite 30-150 cfm Top Port Energy Recovery Ventilator

  • Fast #
  • Part #PANFV15VE1T
  • Item #11648104
  • Manufacturer Part #FV-15VE1T
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Bring advanced indoor air quality to your projects with the industry’s most versatile energy recovery ventilator. The BalancedHome™ series offers unmatched flexibility with 8 models and 4 max adjustable CFM ranges, allowing you to choose the perfect solution for any home. Our unique design accommodates both top and side port installations, making it easier to integrate into your plans while meeting stringent code requirements.
  • Equipped with state-of-the-art Smartflow technology to provide balanced ventilation
  • Feature-rich controls enable the HVAC professional to customize to the homeowner’s specification
  • Advanced MERV 8 filter included; Optional MERV 13 and washable MERV 6 filter available
  • Integrated optional touch screen LED wall control allows for CFM selection, occupant controllable boost function, and status / error updates
  • All models are equipped with a standard power cord and include an optional hardwire adaptor in the box
  • Covered under 3 year parts and 6 year motor manufacturer warranties
  • Requires Certification

Specifications

AMP:
1.5
CEC Compliant:
Not for Sale in CA
CFM:
150 ft3/min
Collection:
BalancedHome Elite
Depth:
22-159/200 in
Height:
22-19/50 in
Product Type:
ERV
UPC:
885170438521
Volts:
120V
Watts:
81 W
Width:
16-1/50 in