30-130 cfm Side Port Energy Recovery Ventilator
BalancedHome Elite Plus+ 30-130 cfm Side Port Energy Recovery Ventilator
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Bring advanced indoor air quality to your projects with the industry’s most versatile energy recovery ventilator. The BalancedHome™ series offers unmatched flexibility with 8 models and 4 max adjustable CFM ranges, allowing you to choose the perfect solution for any home. Our unique design accommodates both top and side port installations, making it easier to integrate into your plans while meeting stringent code requirements.
- Top-rated, sensible recovery efficiency of 82% complies with IECC code requirements
- Automatic frost prevention mode to stop core from freezing in extreme temperatures
- Equipped with state-of-the-art Smartflow technology to provide balanced ventilation
- Feature-rich controls enable the HVAC professional to customize to the homeowner’s specification
- Advanced MERV 13 filter included; Optional MERV 8 and washable MERV 6 filter available
- Covered under 3 year parts and 6 year motor manufacturer warranties
Specifications
- AMP:
- 1.5
- CFM:
- 130 ft3/min
- Collection:
- BalancedHome Elite Plus+
- Depth:
- 30-3/10 in
- Height:
- 18-9/10 in
- Product Type:
- ERV
- Type:
- PANFV13VEC1S
- UPC:
- 885170438491
- Volts:
- 120V
- Watts:
- 81 W
- Width:
- 16-1/50 in