This product requires certification to purchase.

120V Whisper Control Switch

Panasonic

Ecoswitch™ 120V Whisper Control Switch

  • Fast #
  • Part #PANFVWCSW31A
  • Item #4298079
  • Manufacturer Part #FV-WCSW31-A
3.6 out of 5 Customer Rating
Brand image
Panasonic

Ecoswitch™ 120V Whisper Control Switch

  • Fast #
  • Part #PANFVWCSW31A
  • Item #4298079
  • Manufacturer Part #FV-WCSW31-A
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 2812
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Frequency: 60 Hz
  • Parts Warranty: 2 Years
  • Requires Certification
  • Green

Documents


Specifications

AMP:
15
Brand Model Compatibility:
Ventilation Fans
Collection:
Ecoswitch™
Color Finish Name:
Almond
Energy Star Compliant:
Yes
UL Listed:
Yes
UPC:
885170050372
Volts:
120V