10 x 10 in. MERV 13 Air Filter
Intelli-Balance™ 100 10 x 10 in. MERV 13 Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Intelli-Balance™ 100
- Disposable:
- No
- Height:
- 10
- IAPMO Listed:
- No
- MERV Rating:
- 13
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Air Filter
- Size:
- 10 in x 10 in
- UPC:
- 885170307445
- Width:
- 10