140 cfm Energy Recovery Ventilator
Intelli-Balance® Elite 140 cfm Energy Recovery Ventilator
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
-
Green
Specifications
- CFM:
- 140
- Collection:
- Intelli-Balance® Elite
- Color Finish Name:
- Silver
- Depth:
- 28-63/100
- Energy Star Compliant:
- Yes
- Height:
- 10
- Material:
- Metal
- Product Type:
- Energy Recovery Ventilator
- Type:
- PANFV14ES1
- UPC:
- 885170448988
- Volts:
- 120V
- Width:
- 20-1/2