Louvered Replacement Grille for FV-0510VSL1 Vent Fan
Louvered Replacement Grille for FV-0510VSL1 Vent Fan
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compatible with Panasonic FV-0510VS1 ceiling mounted bath fan
- Louvered for a modern, clean appearance
Specifications
- Brand Model Compatibility:
- FV0510VS1, FV0810VSS1, FV0510VSC1, FV0511VF1, FV0511VFC1, FV0510VSCB1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Product Type:
- Grille
- Type:
- PFFV3400146S