MERV 6 Washable ERV Filter
MERV 6 Washable ERV Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Covered under a 3 year manufacturer warranty
Specifications
- Depth:
- 11-11/50
- Height:
- 39/100
- Length:
- 11-11/50
- Material:
- Plastic
- Product Type:
- Ventilation Accessory
- Type:
- PANFVFL0616VE1
- UPC:
- 885170434318
- Width:
- 8-33/50