MERV 7 Replaceable ERV Filter
MERV 7 Replaceable ERV Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Covered under a 3 year manufacturer warranty
Specifications
- Depth:
- 11-11/50 in
- Height:
- 39/100 in
- Length:
- 11-11/50 in
- Material:
- Plastic
- Product Type:
- Ventilation Accessory
- Type:
- PANFVFL0815VE1
- UPC:
- 885170434301
- Width:
- 8-33/50 in