32NA28 Bathroom Fan 120V 6-7/8 in. HVAC Fan Control
SmartExhaust™ 32NA28 Bathroom Fan 120V 6-7/8 in. HVAC Fan Control
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Frequency: 60 Hz
- Earn LEED and energy star points for enhanced exhaust ventilation
- Replaces both fan and light switches for 1 easy operation
- Microprocessor technology provides precise ventilation times
- Programmable delay and ventilation settings
- Excess manual and/or delay operation is subtracted from the next hours’ programmed ventilation time
- Works with all incandescent, CFL, fluorescent and LED lights
- Make standard bath fans ASHRAE 62.2 complaint when used with ASHRAE 62.2 complaint fans
Documents
Specifications
- AMP:
- 15
- Brand Model Compatibility:
- 32NA28
- Collection:
- SmartExhaust™
- Color Finish Name:
- White
- Depth:
- 2 in
- Energy Star Compliant:
- No
- Height:
- 6-7/8 in
- Length:
- 9-1/2 in
- Product Type:
- Control Timer
- UL Listed:
- Yes
- UPC:
- 885170048591
- Volts:
- 120V
- Width:
- 3 in