Wi-Fi Control & Guide Light Insert
Swidget™ Wi-Fi Control & Guide Light Insert
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Night Light - A soft warm white high efficiency LED dimly illuminates your hallways, bathrooms or bedroom
- Automatically triggered based on the room's ambient light.
- 2.4GHz Wi-Fi Control
- Works with Amazon Alexa and Google Assistant
- The Widget mobile app can control any other Widget wired Device paired to the same Widget account
Specifications
- Collection:
- Swidget™
- Color Finish Name:
- White
- Type:
- PANWI002UWA
- UPC:
- 628504665091