Wi-Fi Indoor Air Quality Sensor
Swidget™ Wi-Fi Indoor Air Quality Sensor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Measures ambient temperature, relative humidity, air pressure and volatile organic compounds (VOC)
- Track your bedroom's or kitchen's air quality levels to trigger exhaust fans
- Works directly out of the box when paired with Widget's 20/40/60 Control Switch and Panasonic bathroom fans and Energy Recovery Ventilators (ERV)
- 2.4GHz Wi-Fi Control
- Works with Amazon Alexa and Google Assistant
- The Widget mobile app can control any other Widget wired Device paired to the same Widget account
Specifications
- Collection:
- Swidget™
- Color Finish Name:
- White
- Product Type:
- IAQ Sensor
- Type:
- PANWI008UWA
- UPC:
- 628504665923