This product requires certification to purchase.

Trim White for FV08VRE1, FV08VRL1, FV08VRE2, FV08RRE1 and FVNLF46RES

Panasonic

Trim White for FV08VRE1, FV08VRL1, FV08VRE2, FV08RRE1 and FVNLF46RES

  • Fast #
  • Part #PFFV5840030S
  • Item #7825093
  • Manufacturer Part #FFV5840030S
4.1 out of 5 Customer Rating
Brand image
Panasonic

Trim White for FV08VRE1, FV08VRL1, FV08VRE2, FV08RRE1 and FVNLF46RES

  • Fast #
  • Part #PFFV5840030S
  • Item #7825093
  • Manufacturer Part #FFV5840030S
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
FV08RRE1, FV08VRE1, FV08VRE2, FV08VRL1, FVNLF46RES
Color Finish Name:
White
Energy Star Compliant:
No
Product Type:
Trim
UL Listed:
No
UPC:
045900298942