110 CFM Bathroom Exhaust Fan in White
This product has been replaced by
Manufacturer Part #FV-0511VQ1
WhisperCeiling™ 110 CFM Bathroom Exhaust Fan in White
Product Details
Product Details
- Duct diameter 4 in
- Quiet, yet powerful - ideal for new and remodel residential applications
- Integrated 4 in or 6 in duct adaptor on 50-110 CFM models
- Can be used to comply with ASHRAE 62.2, LEED, IAP, EarthCraft, CA Title-24 and WA state code
- UL listed for tub/shower enclosure when GFCI protected
- Double hanger bar system allows for ideal positioning
- Frequency: 60 Hz
- Parts Warranty: 3 Years
-
Green
Specifications
- AMP:
- 0.18
- CEC Compliant:
- For Sale in CA
- CFM:
- 110
- Collection:
- WhisperCeiling™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16-73/100
- Duct Size:
- 4 in
- Energy Star Compliant:
- Yes
- Height:
- 7-2/5
- Installation Type:
- Ceiling Mount
- Length:
- 13
- Light Bulb Base Type:
- GU24
- Light Bulb Type:
- Fluorescent
- Material:
- Steel
- RPM:
- 950
- Sones:
- 0.3
- UL Listed:
- Yes
- UPC:
- 885170005617
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 21.1
- Width:
- 13